Pin Gage Handle Bushing, 0.4201 to 0.4350
Mfr # 951205700
Zoro # G2586879
product price: $5.69
/eaKey Features
Material
Brass
Application
For securing gage pins and thread plug gages into handles
Includes
Plastic
Type
Single and Double Reversible Handles
Shape
ROUND
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
951205700
Zoro #
G2586879
UPC #
662631951566
Country of Origin
United States
Dimensions
Width (In.)
0.5000
Length (In.)
1/2
Height (In.)
1/2
Nominal Size
0.4201 to 0.4350"
Gage Diameter Range
0.4201" to 0.4350"
Gauge Diameter Range
0.4201 in to 0.4350 in
Compatible Gauge Diameter Range
0.4201 in to 0.435 in
Compatible Gauge Diameter Range - Minimum
0.4201 in
Compatible Gauge Diameter Range - Maximum
0.435 in
Details
Item
Reversible-Handle Bushing
Material
Brass
Application
For securing gage pins and thread plug gages into handles
Includes
Plastic
Type
Single and Double Reversible Handles
Shape
ROUND
Measuring Range (In.)
0.4201 to 0.4350
Holes
0
Measuring Range
0.4201 in to 0.4350 in
For Gauge Type
Pin Gauge
Single End or Double End
Double End
Handle Number
#5 BUSHING .4201-.4350
Handle Color
Black
Description
Reversible-Handle Bushing, Compatible Gauge Diameter Range 0.4201 in to 0.435 in, For Gauge Type Pin Gauge, Handle Color Black, Handle Number #5 BUSHING .4201-.4350, Includes Plastic, Material Brass, Single End or Double End Double End
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.