Zoro Homepage

Pin Gage Handle Bushing, 0.4501 to 0.4650

  • Mfr # 951205900

  • Zoro # G2586851


product price: $5.39
/ea

Key Features

Material
Brass
Application
For securing gage pins and thread plug gages into handles
Includes
Plastic
Type
Single and Double Reversible Handles
Holes
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
951205900
Zoro #
G2586851
UPC #
662631951580
Country of Origin
United States

Dimensions

Width (In.)
0.5000
Gage Diameter Range
0.4501" to 0.4650"
Height (In.)
1/2
Length (In.)
1/2
Nominal Size
0.4501 to 0.4650"
Gauge Diameter Range
0.4501 in to 0.4650 in
Compatible Gauge Diameter Range
0.4501 in to 0.465 in
Compatible Gauge Diameter Range - Minimum
0.4501 in
Compatible Gauge Diameter Range - Maximum
0.465 in

Details

Item
Reversible-Handle Bushing
Material
Brass
Application
For securing gage pins and thread plug gages into handles
Includes
Plastic
Type
Single and Double Reversible Handles
Holes
0
Measuring Range (In.)
0.4501 to 0.4650
Shape
ROUND
Measuring Range
0.4501 in to 0.4650 in
For Gauge Type
Pin Gauge
Single End or Double End
Double End
Handle Number
#5 BUSHING .4501-.4650
Handle Color
Black

Description

Reversible-Handle Bushing, Compatible Gauge Diameter Range 0.4501 in to 0.465 in, For Gauge Type Pin Gauge, Handle Color Black, Handle Number #5 BUSHING .4501-.4650, Includes Plastic, Material Brass, Single End or Double End Double End

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.