Zoro Homepage

Pin Gage Handle Bushing, 0.4801 to 0.4950

  • Mfr # 951206100

  • Zoro # G2586845


product price: $5.39
/ea

Key Features

Material
Brass
Application
For securing gage pins and thread plug gages into handles
Includes
Plastic
Type
Single and Double Reversible Handles
Measuring Range (In.)
0.4801 to 0.4950
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
951206100
Zoro #
G2586845
UPC #
662631951597
Country of Origin
United States

Dimensions

Height (In.)
1/2
Length (In.)
1/2
Width (In.)
0.5000
Gage Diameter Range
0.4801" to 0.4950"
Nominal Size
0.4801 to 0.4950"
Gauge Diameter Range
0.4801 in to 0.4950 in
Compatible Gauge Diameter Range
0.4801 in to 0.495 in
Compatible Gauge Diameter Range - Maximum
0.495 in
Compatible Gauge Diameter Range - Minimum
0.4801 in

Details

Item
Reversible-Handle Bushing
Material
Brass
Application
For securing gage pins and thread plug gages into handles
Includes
Plastic
Type
Single and Double Reversible Handles
Measuring Range (In.)
0.4801 to 0.4950
Measuring Range
0.4801 in to 0.4950 in
Holes
0
Shape
ROUND
For Gauge Type
Pin Gauge
Single End or Double End
Double End
Handle Color
Black
Handle Number
#5 BUSHING .4801-.4950

Description

Reversible-Handle Bushing, Compatible Gauge Diameter Range 0.4801 in to 0.495 in, For Gauge Type Pin Gauge, Handle Color Black, Handle Number #5 BUSHING .4801-.4950, Includes Plastic, Material Brass, Single End or Double End Double End

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.