Zoro Homepage

Pin Gage Handle Bushing, 0.4951 to 0.5100

  • Mfr # 951206200

  • Zoro # G2586836


product price: $5.99
/ea
Sold in multiples of 2 for $11.98

Key Features

Material
Brass
Application
For securing gage pins and thread plug gages into handles
Includes
Plastic
Type
Single and Double Reversible Handles
Measuring Range
0.4951 in to 0.5100 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
951206200
Zoro #
G2586836
UPC #
662631951610
Country of Origin
United States

Dimensions

Gage Diameter Range
0.4951" to 0.5100"
Nominal Size
0.4951 to 0.5100"
Length (In.)
1/2
Width (In.)
0.5000
Height (In.)
1/2
Gauge Diameter Range
0.4951 in to 0.5100 in
Compatible Gauge Diameter Range
0.4951 in to 0.51 in
Compatible Gauge Diameter Range - Maximum
0.51 in
Compatible Gauge Diameter Range - Minimum
0.4951 in

Details

Item
Reversible-Handle Bushing
Material
Brass
Application
For securing gage pins and thread plug gages into handles
Includes
Plastic
Type
Single and Double Reversible Handles
Measuring Range
0.4951 in to 0.5100 in
Measuring Range (In.)
0.4951 to 0.5100
Shape
ROUND
Holes
0
For Gauge Type
Pin Gauge
Single End or Double End
Double End
Handle Number
#5 BUSHING .4951-.5100
Handle Color
Black

Description

Reversible-Handle Bushing, Compatible Gauge Diameter Range 0.4951 in to 0.51 in, For Gauge Type Pin Gauge, Handle Color Black, Handle Number #5 BUSHING .4951-.5100, Includes Plastic, Material Brass, Single End or Double End Double End

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.