Zoro Homepage

Pin Gage Handle Bushing, 0.5101 to 0.5320

  • Mfr # 951206300

  • Zoro # G2586827


product price: $8.35
/ea
Sold in multiples of 2 for $16.70

Key Features

Material
Aluminum
Application
For securing gage pins and thread plug gages into handles
Includes
Plastic
Type
Single and Double Reversible Handles
Measuring Range (In.)
0.5101 to 0.5320
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
951206300
Zoro #
G2586827
UPC #
662631951627
Country of Origin
United States

Dimensions

Gage Diameter Range
0.5101" to 0.5320"
Height (In.)
1/2
Length (In.)
1/2
Width (In.)
0.7500
Nominal Size
0.5101 to 0.5320"
Gauge Diameter Range
0.5101 in to 0.5320 in
Compatible Gauge Diameter Range
0.5101 in to 0.532 in
Compatible Gauge Diameter Range - Maximum
0.532 in
Compatible Gauge Diameter Range - Minimum
0.5101 in

Details

Item
Reversible-Handle Bushing
Material
Aluminum
Application
For securing gage pins and thread plug gages into handles
Includes
Plastic
Type
Single and Double Reversible Handles
Measuring Range (In.)
0.5101 to 0.5320
Shape
ROUND
Holes
0
Measuring Range
0.5101 in to 0.5320 in
For Gauge Type
Pin Gauge
Single End or Double End
Double End
Handle Color
Black
Handle Number
#6 BUSHING .5101-.5320

Description

Reversible-Handle Bushing, Compatible Gauge Diameter Range 0.5101 in to 0.532 in, For Gauge Type Pin Gauge, Handle Color Black, Handle Number #6 BUSHING .5101-.5320, Includes Plastic, Material Aluminum, Single End or Double End Double End

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.