Zoro Homepage

Pin Gage Handle Bushing, 0.5791 to 0.5940

  • Mfr # 951206700

  • Zoro # G2586781


product price: $7.19
/ea

Key Features

Material
Aluminum
Application
For securing gage pins and thread plug gages into handles
Includes
Plastic
Type
Single and Double Reversible Handles
Height (In.)
1/2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
951206700
Zoro #
G2586781
UPC #
662631951665
Country of Origin
United States

Dimensions

Height (In.)
1/2
Length (In.)
1/2
Nominal Size
0.5791 to 0.5940"
Gage Diameter Range
0.5791" to 0.5940"
Width (In.)
0.7500
Gauge Diameter Range
0.5791 in to 0.5940 in
Compatible Gauge Diameter Range
0.5791 in to 0.594 in
Compatible Gauge Diameter Range - Maximum
0.594 in
Compatible Gauge Diameter Range - Minimum
0.5791 in

Details

Item
Reversible-Handle Bushing
Material
Aluminum
Application
For securing gage pins and thread plug gages into handles
Includes
Plastic
Type
Single and Double Reversible Handles
Shape
ROUND
Holes
0
Measuring Range (In.)
0.5791 to 0.5940
Measuring Range
0.5791 in to 0.5940 in
Single End or Double End
Double End
For Gauge Type
Pin Gauge
Handle Number
#6 BUSHING .5791-.5940
Handle Color
Black

Description

Reversible-Handle Bushing, Compatible Gauge Diameter Range 0.5791 in to 0.594 in, For Gauge Type Pin Gauge, Handle Color Black, Handle Number #6 BUSHING .5791-.5940, Includes Plastic, Material Aluminum, Single End or Double End Double End

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.