Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pin Gage Handle Bushing, 0.5941 to 0.6100

  • Mfr # 951206800

  • Zoro # G2586775


product price: $8.59
/ea

Key Features

Material
Aluminum
Application
For securing gage pins and thread plug gages into handles
Includes
Plastic
Type
Single and Double Reversible Handles
Width (In.)
0.7500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
951206800
Zoro #
G2586775
UPC #
662631951672
Country of Origin
United States

Dimensions

Width (In.)
0.7500
Nominal Size
0.5941 to 0.6100"
Length (In.)
1/2
Height (In.)
1/2
Gage Diameter Range
0.5941" to 0.6100"
Gauge Diameter Range
0.5941 in to 0.6100 in
Compatible Gauge Diameter Range
0.5941 in to 0.61 in
Compatible Gauge Diameter Range - Maximum
0.61 in
Compatible Gauge Diameter Range - Minimum
0.5941 in

Details

Item
Reversible-Handle Bushing
Material
Aluminum
Application
For securing gage pins and thread plug gages into handles
Includes
Plastic
Type
Single and Double Reversible Handles
Measuring Range (In.)
0.5941 to 0.6100
Holes
0
Shape
ROUND
Measuring Range
0.5941 in to 0.6100 in
Single End or Double End
Double End
For Gauge Type
Pin Gauge
Handle Color
Black
Handle Number
#6 BUSHING .5941-.6100

Description

Reversible-Handle Bushing, Compatible Gauge Diameter Range 0.5941 in to 0.61 in, For Gauge Type Pin Gauge, Handle Color Black, Handle Number #6 BUSHING .5941-.6100, Includes Plastic, Material Aluminum, Single End or Double End Double End

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.