Zoro Homepage

Pin Gage Handle Bushing, 0.6561 to 0.6720

  • Mfr # 951207200

  • Zoro # G2586748


product price: $8.35
/ea

Key Features

Material
Aluminum
Application
For securing gage pins and thread plug gages into handles
Includes
Plastic
Type
Single and Double Reversible Handles
Length (In.)
1/2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
951207200
Zoro #
G2586748
UPC #
662631951702
Country of Origin
United States

Dimensions

Length (In.)
1/2
Height (In.)
1/2
Nominal Size
0.6561 to 0.6720"
Width (In.)
0.7500
Gage Diameter Range
0.6561" to 0.6720"
Gauge Diameter Range
0.6561 in to 0.6720 in
Compatible Gauge Diameter Range
0.6561 in to 0.672 in
Compatible Gauge Diameter Range - Minimum
0.6561 in
Compatible Gauge Diameter Range - Maximum
0.672 in

Details

Item
Reversible-Handle Bushing
Material
Aluminum
Application
For securing gage pins and thread plug gages into handles
Includes
Plastic
Type
Single and Double Reversible Handles
Measuring Range
0.6561 in to 0.6720 in
Measuring Range (In.)
0.6561 to 0.6720
Shape
ROUND
Holes
0
For Gauge Type
Pin Gauge
Single End or Double End
Double End
Handle Color
Black
Handle Number
#7 BUSHING .6561-.6720

Description

Reversible-Handle Bushing, Compatible Gauge Diameter Range 0.6561 in to 0.672 in, For Gauge Type Pin Gauge, Handle Color Black, Handle Number #7 BUSHING .6561-.6720, Includes Plastic, Material Aluminum, Single End or Double End Double End

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.