Zoro Homepage

Pin Gage Handle Bushing, 0.6721 to 0.6880

  • Mfr # 951207300

  • Zoro # G2586739


product price: $7.79
/ea

Key Features

Material
Aluminum
Application
For securing gage pins and thread plug gages into handles
Includes
Plastic
Type
Single and Double Reversible Handles
Gage Diameter Range
0.6721" to 0.6880"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
951207300
Zoro #
G2586739
UPC #
662631951726
Country of Origin
United States

Dimensions

Gage Diameter Range
0.6721" to 0.6880"
Width (In.)
0.7500
Length (In.)
1/2
Height (In.)
1/2
Nominal Size
0.6721 to 0.6880"
Gauge Diameter Range
0.6721 in to 0.6880 in
Compatible Gauge Diameter Range
0.6721 in to 0.688 in
Compatible Gauge Diameter Range - Minimum
0.6721 in
Compatible Gauge Diameter Range - Maximum
0.688 in

Details

Item
Reversible-Handle Bushing
Material
Aluminum
Application
For securing gage pins and thread plug gages into handles
Includes
Plastic
Type
Single and Double Reversible Handles
Shape
ROUND
Holes
0
Measuring Range
0.6721 in to 0.6880 in
Measuring Range (In.)
0.6721 to 0.6880
Single End or Double End
Double End
For Gauge Type
Pin Gauge
Handle Color
Black
Handle Number
#7 BUSHING .6721-.6880

Description

Reversible-Handle Bushing, Compatible Gauge Diameter Range 0.6721 in to 0.688 in, For Gauge Type Pin Gauge, Handle Color Black, Handle Number #7 BUSHING .6721-.6880, Includes Plastic, Material Aluminum, Single End or Double End Double End

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.