Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pin Gage Library, Minus, 0.061-0.750, Black

  • Mfr # 901201600

  • Zoro # G8459692


product price: $1,883.99
/ea
Additional $240.00 delivery surcharge applies per item.
See details

Key Features

Material
Tool Steel
Tolerance
+/-0.00020 in
Application
in Measures hole sizes within +.0000/-.0002 in
Includes
Certificate of Accuracy with NIST traceability
Overall Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
901201600
Zoro #
G8459692
UPC #
662631900489
Country of Origin
United States

Dimensions

Overall Length
2 in
Nominal Size
0.061 to 0.750"
Length (In.)
2"
Width (In.)
various
Diameter Range
0.0610 in to 0.7500 in
Diameter Increment
0.001 in
Dimension Type
Inch
Set Diameter Range - Minimum
0.061 in
Set Diameter Range - Maximum
0.75 in

Details

Item
Black Oxide-Coated Pin Gauge Library
Material
Tool Steel
Tolerance
+/-0.00020 in
Application
in Measures hole sizes within +.0000/-.0002 in
Includes
Certificate of Accuracy with NIST traceability
Type
Minus
Measuring Range
0.061 in to 0.750 in
Shape
Cylindrical
Meets/Exceeds
ISO 17025:2005 by A2LA
Finish
Black Oxide
Class
ZZ
Grade
Class ZZ
Measuring Range (In.)
0.061 to 0.750
Increments (In.)
0.0010
Accuracy (In.)
+0.0000/-0.0002
Long Form Calibration Certificate
No
Standards
ISO 17025:2005
Gauge Type
No-Go (Minus)
Included Certification
Certificate of Accuracy
Tolerance Class
ZZ
Hardness
RC 60/65
Surface Finish
Uncoated
Number of Drawers
4
Number of Gauges
690
Includes Handle
No

Description

Black Oxide-Coated Pin Gauge Library, Material Tool Steel, Finish Black Oxide, Diameter Increment 0.001 in, Diameter Range 0.0610 in to 0.7500 in, Gauge Type No-Go (Minus), Number of Gauges 690, Overall Length 2 in, Surface Finish Uncoated, Tolerance +/-0.00020 in, Tolerance Class ZZ, Hardness RC 60/65, Included Certification Certificate of Accuracy, Includes Handle No, Long Form Calibration Certificate No, Number of Drawers 4, Standards ISO 17025:2005, Dimension Type Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.