Zoro Homepage

Pin Gage Library, Plus, 0.061-0.750, Black

  • Mfr # 901101600

  • Zoro # G8432855


product price: $1,883.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.

Key Features

Material
Tool Steel
Tolerance
+/-0.00020 in
Application
in Measures hole sizes within +.0002/-.0000 in
Includes
Certificate of Accuracy with NIST traceability
Overall Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
901101600
Zoro #
G8432855
UPC #
662631900182
Country of Origin
United States

Dimensions

Overall Length
2 in
Width (In.)
various
Nominal Size
0.061 to 0.750"
Length (In.)
2"
Diameter Range
0.0610 in to 0.7500 in
Dimension Type
Inch
Diameter Increment
0.001 in
Set Diameter Range - Minimum
0.061 in
Set Diameter Range - Maximum
0.75 in

Details

Item
Black Oxide-Coated Pin Gauge Library
Material
Tool Steel
Tolerance
+/-0.00020 in
Application
in Measures hole sizes within +.0002/-.0000 in
Includes
Certificate of Accuracy with NIST traceability
Type
Plus
Shape
Cylindrical
Finish
Black Oxide
Measuring Range (In.)
0.061 to 0.750
Meets/Exceeds
ISO 17025:2005 by A2LA
Class
ZZ
Measuring Range
0.061 in to 0.750 in
Accuracy (In.)
+0.0002/-0.0000
Increments (In.)
0.0010
Grade
Class ZZ
Number of Gauges
690
Included Certification
Certificate of Accuracy
Tolerance Class
ZZ
Hardness
RC 60/65
Gauge Type
Go (Plus)
Surface Finish
Uncoated
Number of Drawers
4
Long Form Calibration Certificate
No
Standards
ISO 17025:2005
Includes Handle
No

Description

Black Oxide-Coated Pin Gauge Library, Material Tool Steel, Finish Black Oxide, Diameter Increment 0.001 in, Diameter Range 0.0610 in to 0.7500 in, Gauge Type Go (Plus), Number of Gauges 690, Overall Length 2 in, Surface Finish Uncoated, Tolerance +/-0.00020 in, Tolerance Class ZZ, Hardness RC 60/65, Included Certification Certificate of Accuracy, Includes Handle No, Long Form Calibration Certificate No, Number of Drawers 4, Standards ISO 17025:2005, Dimension Type Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.