Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pin Gage, Minus, 0.077 In, Black

  • Mfr # 911207700

  • Zoro # G0182165


product price: $4.39
/ea

Key Features

Material
Steel
Tolerance
0.00020 in
Application
Measures hole sizes within +.0000/-.0002 in
Includes
Certificate of Accuracy with NIST Traceability
Overall Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
911207700
Zoro #
G0182165
UPC #
662631913717
Country of Origin
United States

Dimensions

Overall Length
2 in
Gage Diameter Range
0.0751" to 0.1800"
Nominal Size
0.077"
Length (In.)
2"
Width (In.)
0.077
Diameter
0.0770 in
Gauge Diameter Range
0.0751 in to 0.1800 in
Diameter Range
0.0610 in to 0.5005 in
Diameter Increment
0.0005 in
Dimension Type
Inch
Diameter Sub-Range
0.0755 in to 0.1000 in

Details

Item
Class ZZ No-Go Pin Gauge
Material
Steel
Tolerance
0.00020 in
Application
Measures hole sizes within +.0000/-.0002 in
Includes
Certificate of Accuracy with NIST Traceability
Type
NoGo (Minus)
Meets/Exceeds
ISO 17025:2005 by A2LA
Accuracy (In.)
+0.0000/-0.0002
Finish
Black Oxide
Shape
Cylindrical
Measuring Range (In.)
0.077
Grade
Class ZZ
Class
ZZ
Tolerance Class
ZZ
Gauge Type
No-Go (Minus)
Surface Finish
10 Microinch or Better
Hardness
RC 60/65
Included Certification
Certificate of Accuracy with NIST Traceability
Standards
ISO 17025
Long Form Calibration Certificate
No

Description

Class ZZ No-Go Pin Gauge, Material Steel, Finish Black Oxide, Diameter 0.0770 in, Diameter Increment 0.0005 in, Diameter Range 0.0610 in to 0.5005 in, Diameter Sub-Range 0.0755 in to 0.1000 in, Dimension Type Inch, Gauge Type No-Go (Minus), Included Certification Certificate of Accuracy with NIST Traceability, Surface Finish 10 Microinch or Better, Tolerance 0.00020 in, Tolerance Class ZZ, Hardness RC 60/65, Long Form Calibration Certificate No, Overall Length 2 in, Standards ISO 17025

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.