Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pin Gage, Minus, 0.182 In, Black

  • Mfr # 911218200

  • Zoro # G0182935


product price: $4.19
/ea
Sold in multiples of 3 for $12.57

Key Features

Material
Steel
Tolerance
0.00020 in
Application
Measures hole sizes within +.0000/-.0002 in
Includes
Certificate of Accuracy with NIST Traceability
Overall Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
911218200
Zoro #
G0182935
UPC #
662631914769
Country of Origin
United States

Dimensions

Overall Length
2 in
Width (In.)
0.182
Diameter
0.1820 in
Length (In.)
2"
Gage Diameter Range
0.1801" to 0.2810"
Nominal Size
0.182"
Gauge Diameter Range
0.1801 in to 0.2810 in
Diameter Increment
0.0005 in
Dimension Type
Inch
Diameter Sub-Range
0.1755 in to 0.2000 in
Diameter Range
0.0610 in to 0.5005 in

Details

Item
Class ZZ No-Go Pin Gauge
Material
Steel
Tolerance
0.00020 in
Application
Measures hole sizes within +.0000/-.0002 in
Includes
Certificate of Accuracy with NIST Traceability
Type
NoGo (Minus)
Meets/Exceeds
ISO 17025:2005 by A2LA
Finish
Black Oxide
Accuracy (In.)
+0.0000/-0.0002
Grade
Class ZZ
Class
ZZ
Measuring Range (In.)
0.182
Shape
Cylindrical
Surface Finish
10 Microinch or Better
Hardness
RC 60/65
Long Form Calibration Certificate
No
Standards
ISO 17025
Included Certification
Certificate of Accuracy with NIST Traceability
Gauge Type
No-Go (Minus)
Tolerance Class
ZZ

Description

Class ZZ No-Go Pin Gauge, Material Steel, Finish Black Oxide, Diameter 0.1820 in, Diameter Increment 0.0005 in, Diameter Range 0.0610 in to 0.5005 in, Diameter Sub-Range 0.1755 in to 0.2000 in, Dimension Type Inch, Gauge Type No-Go (Minus), Included Certification Certificate of Accuracy with NIST Traceability, Surface Finish 10 Microinch or Better, Tolerance 0.00020 in, Tolerance Class ZZ, Hardness RC 60/65, Long Form Calibration Certificate No, Overall Length 2 in, Standards ISO 17025

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.