Zoro Homepage

Pin Gage, Minus, 0.600 In, Black

  • Mfr # 911260000

  • Zoro # G0453820


product price: $5.19
/ea
Sold in multiples of 2 for $10.38

Key Features

Material
Steel
Tolerance
0.00020 in
Application
Measures hole sizes within +.0000/-.0002 in
Includes
Certificate of Accuracy with NIST Traceability
Overall Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
911260000
Zoro #
G0453820
UPC #
662631918941
Country of Origin
United States

Dimensions

Overall Length
2 in
Diameter
0.6000 in
Gage Diameter Range
0.5101" to 0.6350"
Nominal Size
0.600"
Length (In.)
2"
Width (In.)
0.600
Gauge Diameter Range
0.5101 in to 0.6350 in
Diameter Range
0.5010 in to 0.6255 in
Dimension Type
Inch
Diameter Sub-Range
0.5755 in to 0.6000 in
Diameter Increment
0.0005 in

Details

Item
Class ZZ No-Go Pin Gauge
Material
Steel
Tolerance
0.00020 in
Application
Measures hole sizes within +.0000/-.0002 in
Includes
Certificate of Accuracy with NIST Traceability
Type
NoGo (Minus)
Accuracy (In.)
+0.0000/-0.0002
Shape
Cylindrical
Finish
Black Oxide
Grade
Class ZZ
Measuring Range (In.)
0.600
Class
ZZ
Meets/Exceeds
ISO 17025:2005 by A2LA
Hardness
RC 60/65
Surface Finish
10 Microinch or Better
Tolerance Class
ZZ
Gauge Type
No-Go (Minus)
Standards
ISO 17025
Long Form Calibration Certificate
No
Included Certification
Certificate of Accuracy with NIST Traceability

Description

Class ZZ No-Go Pin Gauge, Material Steel, Finish Black Oxide, Diameter 0.6000 in, Diameter Increment 0.0005 in, Diameter Range 0.5010 in to 0.6255 in, Diameter Sub-Range 0.5755 in to 0.6000 in, Dimension Type Inch, Gauge Type No-Go (Minus), Included Certification Certificate of Accuracy with NIST Traceability, Surface Finish 10 Microinch or Better, Tolerance 0.00020 in, Tolerance Class ZZ, Hardness RC 60/65, Long Form Calibration Certificate No, Overall Length 2 in, Standards ISO 17025

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.