Zoro Homepage

Pin Gage, Minus, 0.633 In, Black

  • Mfr # 911263300

  • Zoro # G0453811


product price: $7.09
/ea
Sold in multiples of 2 for $14.18

Key Features

Material
Steel
Tolerance
0.00020 in
Application
Measures hole sizes within +.0000/-.0002 in
Includes
Certificate of Accuracy with NIST Traceability
Overall Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
911263300
Zoro #
G0453811
UPC #
662631919276
Country of Origin
United States

Dimensions

Overall Length
2 in
Nominal Size
0.633"
Gage Diameter Range
0.5101" to 0.6350"
Length (In.)
2"
Diameter
0.6330 in
Width (In.)
0.633
Gauge Diameter Range
0.5101 in to 0.6350 in
Diameter Sub-Range
0.6260 in to 0.6500 in
Dimension Type
Inch
Diameter Increment
0.0005 in
Diameter Range
0.6260 in to 0.7505 in

Details

Item
Class ZZ No-Go Pin Gauge
Material
Steel
Tolerance
0.00020 in
Application
Measures hole sizes within +.0000/-.0002 in
Includes
Certificate of Accuracy with NIST Traceability
Type
NoGo (Minus)
Accuracy (In.)
+0.0000/-0.0002
Grade
Class ZZ
Class
ZZ
Measuring Range (In.)
0.633
Meets/Exceeds
ISO 17025:2005 by A2LA
Finish
Black Oxide
Shape
Cylindrical
Surface Finish
10 Microinch or Better
Gauge Type
No-Go (Minus)
Hardness
RC 60/65
Tolerance Class
ZZ
Long Form Calibration Certificate
No
Standards
ISO 17025
Included Certification
Certificate of Accuracy with NIST Traceability

Description

Class ZZ No-Go Pin Gauge, Material Steel, Finish Black Oxide, Diameter 0.6330 in, Diameter Increment 0.0005 in, Diameter Range 0.6260 in to 0.7505 in, Diameter Sub-Range 0.6260 in to 0.6500 in, Dimension Type Inch, Gauge Type No-Go (Minus), Included Certification Certificate of Accuracy with NIST Traceability, Surface Finish 10 Microinch or Better, Tolerance 0.00020 in, Tolerance Class ZZ, Hardness RC 60/65, Long Form Calibration Certificate No, Overall Length 2 in, Standards ISO 17025

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.