Pin Gage, Minus, 0.756 In, Black

  • Mfr # 911275600

  • Zoro # G0320540


product price: $9.59
/ea

Key Features

Material
Steel
Tolerance
0.00020 in
Application
Measures hole sizes within +.0000/-.0002 in
Includes
Certificate of Accuracy with NIST Traceability
Overall Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
911275600
Zoro #
G0320540
UPC #
662631920500
Country of Origin
United States

Dimensions

Overall Length
2 in
Width (In.)
0.756
Gage Diameter Range
0.6351" to 0.7600"
Diameter
0.7560 in
Nominal Size
0.756"
Length (In.)
2"
Gauge Diameter Range
0.6351 in to 0.7600 in
Diameter Increment
0.0005 in
Dimension Type
Inch
Diameter Range
0.7510 in to 0.8325 in
Diameter Sub-Range
0.7510 in to 0.7750 in

Details

Item
Class ZZ No-Go Pin Gauge
Material
Steel
Tolerance
0.00020 in
Application
Measures hole sizes within +.0000/-.0002 in
Includes
Certificate of Accuracy with NIST Traceability
Type
NoGo (Minus)
Meets/Exceeds
ISO 17025:2005 by A2LA
Finish
Black Oxide
Measuring Range (In.)
0.756
Accuracy (In.)
+0.0000/-0.0002
Shape
Cylindrical
Class
ZZ
Grade
Class ZZ
Tolerance Class
ZZ
Surface Finish
10 Microinch or Better
Long Form Calibration Certificate
No
Gauge Type
No-Go (Minus)
Standards
ISO 17025
Included Certification
Certificate of Accuracy with NIST Traceability
Hardness
RC 60/65

Description

Class ZZ No-Go Pin Gauge, Material Steel, Finish Black Oxide, Diameter 0.7560 in, Diameter Increment 0.0005 in, Diameter Range 0.7510 in to 0.8325 in, Diameter Sub-Range 0.7510 in to 0.7750 in, Dimension Type Inch, Gauge Type No-Go (Minus), Included Certification Certificate of Accuracy with NIST Traceability, Surface Finish 10 Microinch or Better, Tolerance 0.00020 in, Tolerance Class ZZ, Hardness RC 60/65, Long Form Calibration Certificate No, Overall Length 2 in, Standards ISO 17025

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.