Zoro Homepage

Pin Gage, Minus, 0.761 In, Black

  • Mfr # 911276100

  • Zoro # G2320705


product price: $10.59
/ea

Key Features

Material
Steel
Tolerance
0.00020 in
Application
Measures hole sizes within +.0000/-.0002 in
Includes
Certificate of Accuracy with NIST Traceability
Overall Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
911276100
Zoro #
G2320705
UPC #
662631920555
Country of Origin
United States

Dimensions

Overall Length
2 in
Diameter
0.7610 in
Gage Diameter Range
0.7601" to 1.0000"
Nominal Size
0.761"
Length (In.)
2"
Width (In.)
0.761
Gauge Diameter Range
0.7601 in to 1.0000 in
Dimension Type
Inch
Diameter Increment
0.0005 in
Diameter Range
0.7510 in to 0.8325 in
Diameter Sub-Range
0.7510 in to 0.7750 in

Details

Item
Class ZZ No-Go Pin Gauge
Material
Steel
Tolerance
0.00020 in
Application
Measures hole sizes within +.0000/-.0002 in
Includes
Certificate of Accuracy with NIST Traceability
Type
NoGo (Minus)
Measuring Range (In.)
0.761
Meets/Exceeds
ISO 17025:2005 by A2LA
Accuracy (In.)
+0.0000/-0.0002
Class
ZZ
Finish
Black Oxide
Grade
Class ZZ
Shape
Cylindrical
Long Form Calibration Certificate
No
Included Certification
Certificate of Accuracy with NIST Traceability
Tolerance Class
ZZ
Standards
ISO 17025
Gauge Type
No-Go (Minus)
Surface Finish
10 Microinch or Better
Hardness
RC 60/65

Description

This Class ZZ No-Go Pin Gauge measures hole sizes within +/-.0002 in., making it ideal for various mechanical and industrial applications. The black pin gauge has a diameter of 0.7610 in.. Measuring 2 in. in length, this minus pin gage is made from steel with a black oxide finish for durability and resistance to corrosion. It also comes with a nominal size of 0.761" and tolerance of +/-0.00020". You will definitely want the Vermon Gage 911276100 Class ZZ No-Go Pin Gauge on hand for all your measuring needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.