Pin Gage, Minus, 0.936 In, Black

  • Mfr # 911293600

  • Zoro # G2333086


product price: $11.89
/ea

Key Features

Material
Steel
Tolerance
0.00020 in
Application
Measures hole sizes within +.0000/-.0002 in
Includes
Certificate of Accuracy with NIST Traceability
Overall Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
911293600
Zoro #
G2333086
UPC #
662631922306
Country of Origin
United States

Dimensions

Overall Length
2 in
Width (In.)
0.936
Gage Diameter Range
0.7601" to 1.0000"
Diameter
0.9360 in
Nominal Size
0.936"
Length (In.)
2"
Gauge Diameter Range
0.7601 in to 1.0000 in
Diameter Increment
0.0005 in
Dimension Type
Inch
Diameter Range
0.9170 in to 1.0005 in
Diameter Sub-Range
0.9170 in to 0.9500 in

Details

Item
Class ZZ No-Go Pin Gauge
Material
Steel
Tolerance
0.00020 in
Application
Measures hole sizes within +.0000/-.0002 in
Includes
Certificate of Accuracy with NIST Traceability
Type
NoGo (Minus)
Accuracy (In.)
+0.0000/-0.0002
Meets/Exceeds
ISO 17025:2005 by A2LA
Measuring Range (In.)
0.936
Grade
Class ZZ
Class
ZZ
Shape
Cylindrical
Finish
Black Oxide
Long Form Calibration Certificate
No
Tolerance Class
ZZ
Standards
ISO 17025
Gauge Type
No-Go (Minus)
Surface Finish
10 Microinch or Better
Hardness
RC 60/65
Included Certification
Certificate of Accuracy with NIST Traceability

Description

Class ZZ No-Go Pin Gauge, Material Steel, Finish Black Oxide, Diameter 0.9360 in, Diameter Increment 0.0005 in, Diameter Range 0.9170 in to 1.0005 in, Diameter Sub-Range 0.9170 in to 0.9500 in, Dimension Type Inch, Gauge Type No-Go (Minus), Included Certification Certificate of Accuracy with NIST Traceability, Surface Finish 10 Microinch or Better, Tolerance 0.00020 in, Tolerance Class ZZ, Hardness RC 60/65, Long Form Calibration Certificate No, Overall Length 2 in, Standards ISO 17025

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.