Pin Gage, Minus, 0.940 In, Black
Mfr # 911294000
Zoro # G2333040
product price:Â $11.89
/eaKey Features
Material
Steel
Tolerance
0.00020 in
Application
Measures hole sizes within +.0000/-.0002 in
Includes
Certificate of Accuracy with NIST Traceability
Overall Length
2 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
911294000
Zoro #
G2333040
UPC #
662631922344
Country of Origin
United States
Dimensions
Overall Length
2 in
Nominal Size
0.940"
Width (In.)
0.940
Diameter
0.9400 in
Length (In.)
2"
Gage Diameter Range
0.7601" to 1.0000"
Gauge Diameter Range
0.7601 in to 1.0000 in
Dimension Type
Inch
Diameter Range
0.9170 in to 1.0005 in
Diameter Increment
0.0005 in
Diameter Sub-Range
0.9170 in to 0.9500 in
Description
Class ZZ No-Go Pin Gauge, Material Steel, Finish Black Oxide, Diameter 0.9400 in, Diameter Increment 0.0005 in, Diameter Range 0.9170 in to 1.0005 in, Diameter Sub-Range 0.9170 in to 0.9500 in, Dimension Type Inch, Gauge Type No-Go (Minus), Included Certification Certificate of Accuracy with NIST Traceability, Surface Finish 10 Microinch or Better, Tolerance 0.00020 in, Tolerance Class ZZ, Hardness RC 60/65, Long Form Calibration Certificate No, Overall Length 2 in, Standards ISO 17025
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.