Pin Gage, Minus, 0.941 In, Black

  • Mfr # 911294100

  • Zoro # G2333031


product price: $11.69
/ea

Key Features

Material
Steel
Tolerance
0.00020 in
Application
Measures hole sizes within +.0000/-.0002 in
Includes
Certificate of Accuracy with NIST Traceability
Overall Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
911294100
Zoro #
G2333031
UPC #
662631922351
Country of Origin
United States

Dimensions

Overall Length
2 in
Width (In.)
0.941
Length (In.)
2"
Diameter
0.9410 in
Nominal Size
0.941"
Gage Diameter Range
0.7601" to 1.0000"
Gauge Diameter Range
0.7601 in to 1.0000 in
Dimension Type
Inch
Diameter Sub-Range
0.9170 in to 0.9500 in
Diameter Range
0.9170 in to 1.0005 in
Diameter Increment
0.0005 in

Details

Item
Class ZZ No-Go Pin Gauge
Material
Steel
Tolerance
0.00020 in
Application
Measures hole sizes within +.0000/-.0002 in
Includes
Certificate of Accuracy with NIST Traceability
Type
NoGo (Minus)
Measuring Range (In.)
0.941
Class
ZZ
Shape
Cylindrical
Grade
Class ZZ
Finish
Black Oxide
Meets/Exceeds
ISO 17025:2005 by A2LA
Accuracy (In.)
+0.0000/-0.0002
Surface Finish
10 Microinch or Better
Standards
ISO 17025
Hardness
RC 60/65
Long Form Calibration Certificate
No
Tolerance Class
ZZ
Included Certification
Certificate of Accuracy with NIST Traceability
Gauge Type
No-Go (Minus)

Description

The Vermont Gage 911294100 Class ZZ No-Go Pin Gauge is a must-have for those who want to measure hole sizes within +.0000/-.0002 in.. This pin gage has a nominal size of 0.941" and an overall length of 2". The black oxide finish makes it both corrosion resistant and easy to clean. The pin gage measures hole sizes within +/-0.00020 in., making it very accurate. Whether you're a hobbyist or professional, the Vermont Gage 911294100 Class ZZ No-Go Pin Gauge will definitely come in handy.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.