Zoro Homepage

Pin Gage, Minus, Class ZZ, 0.020in

  • Mfr # 111202000

  • Zoro # G2590178


product price: $4.49
/ea

Key Features

Material
Steel
Tolerance
0.00020 in
Application
Measures hole sizes within +.0000/-.0002 in
Includes
Certificate of Accuracy with NIST Traceability
Overall Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
111202000
Zoro #
G2590178
UPC #
662631020200
Country of Origin
United States

Dimensions

Overall Length
2 in
Gage Diameter Range
0.0040" to 0.0250"
Nominal Size
0.020"
Height (In.)
2
Width (In.)
0.0200
Length (In.)
2
Diameter
0.0200 in
Gauge Diameter Range
0.0040 in to 0.0250 in
Diameter Range
0.0110 in to 0.0605 in
Dimension Type
Inch
Diameter Sub-Range
0.0110 in to 0.0250 in
Diameter Increment
0.0005 in

Details

Item
Class ZZ No-Go Pin Gauge
Material
Steel
Tolerance
0.00020 in
Application
Measures hole sizes within +.0000/-.0002 in
Includes
Certificate of Accuracy with NIST Traceability
Type
NoGo (Minus)
Shape
Cylindrical
Holes
0
Grade
Class ZZ
Meets/Exceeds
ISO 17025:2005 by A2LA
Measuring Range (In.)
0.020
Class
ZZ
Finish
Uncoated Steel
Accuracy (In.)
+0.0000/-0.0002
Long Form Calibration Certificate
No
Hardness
RC 60/65
Included Certification
Certificate of Accuracy with NIST Traceability
Tolerance Class
ZZ
Standards
ISO 17025
Surface Finish
10 Microinch or Better
Gauge Type
No-Go (Minus)

Description

The Vermont Gage 111202000 Class ZZ No-Go Pin Gauge is a gauge block designed to measure hole sizes within +/-.0002 in.. This Class ZZ pin gage has an overall length of 2 in. and a diameter of 0.0200 in.. Measuring just 0.020" in width, this cylindrical pin gage is made from steel with a tolerance of +/-0.00020 in.. The Minus no go pin gage has a shape that is cylindrical and features the class designation "ZZ". If you're looking for quality measuring equipment, the Vermont Gage 111202000 Class ZZ No-Go Pin Gauge will definitely be worth considering.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.