Zoro Homepage

Pin Gage, Minus, Class ZZ, 0.118in

  • Mfr # 111211800

  • Zoro # G2589441


product price: $5.19
/ea

Key Features

Material
Steel
Tolerance
0.00020 in
Application
Measures hole sizes within +.0000/-.0002 in
Includes
Certificate of Accuracy with NIST Traceability
Overall Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
111211800
Zoro #
G2589441
UPC #
662631021184
Country of Origin
United States

Dimensions

Overall Length
2 in
Gage Diameter Range
0.0751" to 0.1800"
Height (In.)
2
Nominal Size
0.118"
Diameter
0.1180 in
Length (In.)
2
Width (In.)
0.1180
Gauge Diameter Range
0.0751 in to 0.1800 in
Dimension Type
Inch
Diameter Increment
0.0005 in
Diameter Range
0.0610 in to 0.5005 in
Diameter Sub-Range
0.1005 in to 0.1250 in

Details

Item
Class ZZ No-Go Pin Gauge
Material
Steel
Tolerance
0.00020 in
Application
Measures hole sizes within +.0000/-.0002 in
Includes
Certificate of Accuracy with NIST Traceability
Type
NoGo (Minus)
Accuracy (In.)
+0.0000/-0.0002
Grade
Class ZZ
Measuring Range (In.)
0.118
Finish
Uncoated Steel
Class
ZZ
Shape
Cylindrical
Meets/Exceeds
ISO 17025:2005 by A2LA
Holes
0
Surface Finish
10 Microinch or Better
Long Form Calibration Certificate
No
Tolerance Class
ZZ
Hardness
RC 60/65
Included Certification
Certificate of Accuracy with NIST Traceability
Standards
ISO 17025
Gauge Type
No-Go (Minus)

Description

This Vermont Gage 111211800 Class ZZ No-Go Pin Gauge measures hole sizes within +.0000/-.0002 in., ensuring accuracy when it comes to calibrating machinery and tools. The cylindrical pin gauge has a diameter of 0.1180 in.. It also has an overall length of 2 in.. This class ZZ no go pin gauge is made from steel and has a tolerance of +/-0.00020 in.. It ensures that all your measuring tools are calibrated correctly, helping you avoid costly errors and accidents on the job site or at home. If you're looking for a way to ensure that your machines and tools are always accurate, the Vermont Gage 111211800 Class ZZ No-Go Pin Gauge is exactly what you need.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.