Zoro Homepage

Pin Gage, Minus, Class ZZ, 12.02mm

  • Mfr # 112212020

  • Zoro # G2587271


product price: $5.39
/ea
Sold in multiples of 2 for $10.78

Key Features

Material
Steel
Tolerance
0.005 mm
Application
Measures hole sizes within +.000/-.005 in
Includes
Certificate of Accuracy with NIST Traceability
Overall Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
112212020
Zoro #
G2587271
UPC #
662631069865
Country of Origin
United States

Dimensions

Overall Length
2 in
Width (In.)
0.4700
Nominal Size
12.02mm
Length (In.)
2
Diameter
12.02mm
Height (In.)
2
Diameter Sub-Range
12.00mm to 12.49mm
Diameter Range
10.00mm to 13.99mm
Diameter Increment
0.01 mm
Dimension Type
Metric

Details

Item
Class ZZ No-Go Pin Gauge
Material
Steel
Tolerance
0.005 mm
Application
Measures hole sizes within +.000/-.005 in
Includes
Certificate of Accuracy with NIST Traceability
Type
NoGo (Minus)
Shape
Cylindrical
Holes
0
Grade
Class ZZ
Measuring Range (In.)
12.02mm
Meets/Exceeds
ISO 17025:2005 by A2LA
Class
ZZ
Finish
Uncoated Steel
Accuracy (In.)
+0.0000/-0.0002
Included Certification
Certificate of Accuracy with NIST Traceability
Gauge Type
No-Go (Minus)
Standards
ISO 17025
Tolerance Class
ZZ
Hardness
RC 60/65
Long Form Calibration Certificate
No
Surface Finish
10 Microinch or Better

Description

Class ZZ No-Go Pin Gauge, Material Steel, Finish Uncoated Steel, Diameter 12.02mm, Diameter Increment 0.01 mm, Diameter Range 10.00mm to 13.99mm, Diameter Sub-Range 12.00mm to 12.49mm, Dimension Type Metric, Gauge Type No-Go (Minus), Included Certification Certificate of Accuracy with NIST Traceability, Surface Finish 10 Microinch or Better, Tolerance 0.005 mm, Tolerance Class ZZ, Hardness RC 60/65, Long Form Calibration Certificate No, Overall Length 2 in, Standards ISO 17025

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.