Zoro Homepage

Pin Gage, Minus, Class ZZ, 3.45mm

  • Mfr # 112403450

  • Zoro # G2587229


product price: $4.09
/ea
Sold in multiples of 2 for $8.18

Key Features

Material
Steel
Tolerance
0.005 mm
Application
Measures hole sizes within +.000/-.005 in
Includes
Certificate of Accuracy with NIST Traceability
Overall Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
112403450
Zoro #
G2587229
UPC #
662631093075
Country of Origin
United States

Dimensions

Overall Length
2 in
Height (In.)
2
Nominal Size
3.45mm
Diameter
3.45mm
Length (In.)
2
Width (In.)
0.1400
Diameter Sub-Range
3.00mm to 3.49mm
Diameter Range
1.30mm to 9.99mm
Diameter Increment
0.01 mm
Dimension Type
Metric

Details

Item
Class ZZ No-Go Pin Gauge
Material
Steel
Tolerance
0.005 mm
Application
Measures hole sizes within +.000/-.005 in
Includes
Certificate of Accuracy with NIST Traceability
Type
NoGo (Minus)
Holes
0
Measuring Range (In.)
3.45mm
Accuracy (In.)
+0.0000/-0.0002
Class
ZZ
Grade
Class ZZ
Shape
Cylindrical
Meets/Exceeds
ISO 17025:2005 by A2LA
Finish
Uncoated Steel
Surface Finish
10 Microinch or Better
Long Form Calibration Certificate
No
Gauge Type
No-Go (Minus)
Tolerance Class
ZZ
Standards
ISO 17025
Included Certification
Certificate of Accuracy with NIST Traceability
Hardness
RC 60/65

Description

Class ZZ No-Go Pin Gauge, Material Steel, Finish Uncoated Steel, Diameter 3.45mm, Diameter Increment 0.01 mm, Diameter Range 1.30mm to 9.99mm, Diameter Sub-Range 3.00mm to 3.49mm, Dimension Type Metric, Gauge Type No-Go (Minus), Included Certification Certificate of Accuracy with NIST Traceability, Surface Finish 10 Microinch or Better, Tolerance 0.005 mm, Tolerance Class ZZ, Hardness RC 60/65, Long Form Calibration Certificate No, Overall Length 2 in, Standards ISO 17025

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.