Zoro Homepage

Pin Gage, Minus, Class ZZ, 5.93mm

  • Mfr # 112405930

  • Zoro # G2587195


product price: $4.09
/ea
Sold in multiples of 2 for $8.18

Key Features

Material
Steel
Tolerance
0.005 mm
Application
Measures hole sizes within +.000/-.005 in
Includes
Certificate of Accuracy with NIST Traceability
Overall Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
112405930
Zoro #
G2587195
UPC #
662631094317
Country of Origin
United States

Dimensions

Overall Length
2 in
Height (In.)
2
Length (In.)
2
Nominal Size
5.93mm
Diameter
5.93mm
Width (In.)
0.2300
Diameter Sub-Range
5.50mm to 5.99mm
Diameter Increment
0.01 mm
Dimension Type
Metric
Diameter Range
1.30mm to 9.99mm

Details

Item
Class ZZ No-Go Pin Gauge
Material
Steel
Tolerance
0.005 mm
Application
Measures hole sizes within +.000/-.005 in
Includes
Certificate of Accuracy with NIST Traceability
Type
NoGo (Minus)
Shape
Cylindrical
Grade
Class ZZ
Finish
Uncoated Steel
Accuracy (In.)
+0.0000/-0.0002
Meets/Exceeds
ISO 17025:2005 by A2LA
Holes
0
Class
ZZ
Measuring Range (In.)
5.93mm
Gauge Type
No-Go (Minus)
Hardness
RC 60/65
Standards
ISO 17025
Tolerance Class
ZZ
Long Form Calibration Certificate
No
Surface Finish
10 Microinch or Better
Included Certification
Certificate of Accuracy with NIST Traceability

Description

Class ZZ No-Go Pin Gauge, Material Steel, Finish Uncoated Steel, Diameter 5.93mm, Diameter Increment 0.01 mm, Diameter Range 1.30mm to 9.99mm, Diameter Sub-Range 5.50mm to 5.99mm, Dimension Type Metric, Gauge Type No-Go (Minus), Included Certification Certificate of Accuracy with NIST Traceability, Surface Finish 10 Microinch or Better, Tolerance 0.005 mm, Tolerance Class ZZ, Hardness RC 60/65, Long Form Calibration Certificate No, Overall Length 2 in, Standards ISO 17025

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.