Zoro Homepage

Pin Gage, Minus, Class ZZ, 7.07mm

  • Mfr # 112407070

  • Zoro # G0239047


product price: $3.89
/ea
Sold in multiples of 7 for $27.23

Key Features

Material
Tool Steel; Rc 60/65
Tolerance
+.000/-.005
Application
Measures hole sizes within +.000/-.005"
Includes
Certificate of Accuracy with NIST Traceability
Overall Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
112407070
Zoro #
G0239047
UPC #
662631094881
Country of Origin
United States

Dimensions

Overall Length
2 in
Diameter
7.07

Details

Item
Pin Gage
Material
Tool Steel; Rc 60/65
Tolerance
+.000/-.005
Application
Measures hole sizes within +.000/-.005"
Includes
Certificate of Accuracy with NIST Traceability
Type
NoGo (Minus)
Finish
Steel - 10 Microfinish or Better
Class
ZZ

Description

Pin Gage, Material Tool Steel; Rc 60/65, Finish Steel - 10 Microfinish or Better, Diameter 7.07, Tolerance +.000/-.005, Overall Length 2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.