Zoro Homepage

Pin Gage, Minus, Class ZZ, 8.04mm

  • Mfr # 112208040

  • Zoro # G0239808


product price: $4.39
/ea
Sold in multiples of 7 for $30.73

Key Features

Material
Tool Steel; Rc 60/65
Tolerance
+.000/-.005
Application
Measures hole sizes within +.000/-.005 in
Includes
Certificate of Accuracy with NIST Traceability
Overall Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
112208040
Zoro #
G0239808
UPC #
662631067878
Country of Origin
United States

Dimensions

Overall Length
2 in
Diameter
8.04

Details

Item
Pin Gage
Material
Tool Steel; Rc 60/65
Tolerance
+.000/-.005
Application
Measures hole sizes within +.000/-.005 in
Includes
Certificate of Accuracy with NIST Traceability
Type
NoGo (Minus)
Class
ZZ
Finish
Uncoated Steel

Description

Pin Gage, Material Tool Steel; Rc 60/65, Finish Uncoated Steel, Diameter 8.04, Tolerance +.000/-.005, Overall Length 2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.