Zoro Homepage

Pin Gage, Plus, 0.0110 In, Black

  • Mfr # 911101100

  • Zoro # G0137821


product price: $4.99
/ea

Key Features

Material
Steel
Tolerance
0.00020 in
Application
Measures hole sizes within +.0002/-.0000 in
Includes
Certificate of Accuracy with NIST Traceability
Overall Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
911101100
Zoro #
G0137821
UPC #
662631903084
Country of Origin
United States

Dimensions

Overall Length
2 in
Length (In.)
2
Gage Diameter Range
0.0040" to 0.0250"
Nominal Size
0.0110"
Width (In.)
0.0110
Diameter
0.0110 in
Gauge Diameter Range
0.0040 in to 0.0250 in
Diameter Range
0.0110 in to 0.0605 in
Diameter Sub-Range
0.0110 in to 0.0250 in
Diameter Increment
0.0005 in
Dimension Type
Inch

Details

Item
Class ZZ Go Pin Gauge
Material
Steel
Tolerance
0.00020 in
Application
Measures hole sizes within +.0002/-.0000 in
Includes
Certificate of Accuracy with NIST Traceability
Type
Go (Plus)
Finish
Black Oxide
Measuring Range (In.)
0.0110
Meets/Exceeds
ISO 17025:2005 by A2LA
Accuracy (In.)
+0.0002/-0.0000
Grade
Class ZZ
Shape
Cylindrical
Class
ZZ
Included Certification
Certificate of Accuracy with NIST Traceability
Gauge Type
Go (Plus)
Surface Finish
10 Microinch or Better
Long Form Calibration Certificate
No
Standards
ISO 17025
Tolerance Class
ZZ
Hardness
RC 60/65

Description

This Class ZZ Go Pin Gauge from Vermont Gage will ensure that your measurements are accurate. It is made of high-quality steel and has a black oxide finish. The Class ZZ go pin gauge measures hole sizes within +.0002/-.0000 in.. It has a total length of 2 in., with a 0.0110 in diameter and 0.00020 in. tolerance level. This plus pin gage has a black oxide finish for long lasting durability, as well as corrosion resistance against the elements. It also comes with an overall length of 2 in.. When you need to make sure that your measurements are precise, rely on the VERMONT GAGE 911101100 Pin Gage Plus to do the job right.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.