Zoro Homepage

Pin Gage, Plus, 0.047 In, Black

  • Mfr # 911104700

  • Zoro # G0138047


product price: $4.19
/ea
Sold in multiples of 3 for $12.57

Key Features

Material
Steel
Tolerance
0.00020 in
Application
Measures hole sizes within +.0002/-.0000 in
Includes
Certificate of Accuracy with NIST Traceability
Overall Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
911104700
Zoro #
G0138047
UPC #
662631903442
Country of Origin
United States

Dimensions

Overall Length
2 in
Gage Diameter Range
0.0251" to 0.0750"
Diameter
0.0470 in
Length (In.)
2"
Width (In.)
0.047
Nominal Size
0.047"
Gauge Diameter Range
0.0251 in to 0.0750 in
Dimension Type
Inch
Diameter Sub-Range
0.0255 in to 0.0500 in
Diameter Range
0.0110 in to 0.0605 in
Diameter Increment
0.0005 in

Details

Item
Class ZZ Go Pin Gauge
Material
Steel
Tolerance
0.00020 in
Application
Measures hole sizes within +.0002/-.0000 in
Includes
Certificate of Accuracy with NIST Traceability
Type
Go (Plus)
Grade
Class ZZ
Accuracy (In.)
+0.0002/-0.0000
Finish
Black Oxide
Meets/Exceeds
ISO 17025:2005 by A2LA
Measuring Range (In.)
0.047
Class
ZZ
Shape
Cylindrical
Included Certification
Certificate of Accuracy with NIST Traceability
Surface Finish
10 Microinch or Better
Gauge Type
Go (Plus)
Standards
ISO 17025
Tolerance Class
ZZ
Hardness
RC 60/65
Long Form Calibration Certificate
No

Description

Class ZZ Go Pin Gauge, Material Steel, Finish Black Oxide, Diameter 0.0470 in, Diameter Increment 0.0005 in, Diameter Range 0.0110 in to 0.0605 in, Diameter Sub-Range 0.0255 in to 0.0500 in, Dimension Type Inch, Gauge Type Go (Plus), Included Certification Certificate of Accuracy with NIST Traceability, Surface Finish 10 Microinch or Better, Tolerance 0.00020 in, Tolerance Class ZZ, Hardness RC 60/65, Long Form Calibration Certificate No, Overall Length 2 in, Standards ISO 17025

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.