Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pin Gage, Plus, 0.153 In, Black

  • Mfr # 911115300

  • Zoro # G0320787


product price: $4.06
/ea
Sold in multiples of 3 for $12.18

Key Features

Material
Steel
Tolerance
0.00020 in
Application
Measures hole sizes within +.0002/-.0000 in
Includes
Certificate of Accuracy with NIST Traceability
Overall Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
911115300
Zoro #
G0320787
UPC #
662631904500
Country of Origin
United States

Dimensions

Overall Length
2 in
Nominal Size
0.153"
Length (In.)
2"
Gage Diameter Range
0.0751" to 0.1800"
Diameter
0.1530 in
Width (In.)
0.153
Gauge Diameter Range
0.0751 in to 0.1800 in
Dimension Type
Inch
Diameter Increment
0.0005 in
Diameter Sub-Range
0.1505 in to 0.1750 in
Diameter Range
0.0610 in to 0.5005 in

Details

Item
Class ZZ Go Pin Gauge
Material
Steel
Tolerance
0.00020 in
Application
Measures hole sizes within +.0002/-.0000 in
Includes
Certificate of Accuracy with NIST Traceability
Type
Go (Plus)
Accuracy (In.)
+0.0002/-0.0000
Meets/Exceeds
ISO 17025:2005 by A2LA
Shape
Cylindrical
Class
ZZ
Grade
Class ZZ
Measuring Range (In.)
0.153
Finish
Black Oxide
Tolerance Class
ZZ
Included Certification
Certificate of Accuracy with NIST Traceability
Standards
ISO 17025
Long Form Calibration Certificate
No
Gauge Type
Go (Plus)
Hardness
RC 60/65
Surface Finish
10 Microinch or Better

Description

Class ZZ Go Pin Gauge, Material Steel, Finish Black Oxide, Diameter 0.1530 in, Diameter Increment 0.0005 in, Diameter Range 0.0610 in to 0.5005 in, Diameter Sub-Range 0.1505 in to 0.1750 in, Dimension Type Inch, Gauge Type Go (Plus), Included Certification Certificate of Accuracy with NIST Traceability, Surface Finish 10 Microinch or Better, Tolerance 0.00020 in, Tolerance Class ZZ, Hardness RC 60/65, Long Form Calibration Certificate No, Overall Length 2 in, Standards ISO 17025

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.