Zoro Homepage

Pin Gage, Plus, 0.581 In, Black

  • Mfr # 911158100

  • Zoro # G2342247


product price: $4.59
/ea
Sold in multiples of 2 for $9.18

Key Features

Material
Steel
Tolerance
0.00020 in
Application
Measures hole sizes within +.0002/-.0000 in
Includes
Certificate of Accuracy with NIST Traceability
Overall Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
911158100
Zoro #
G2342247
UPC #
662631908782
Country of Origin
United States

Dimensions

Overall Length
2 in
Nominal Size
0.581"
Gage Diameter Range
0.5101" to 0.6350"
Diameter
0.5810 in
Width (In.)
0.581
Length (In.)
2"
Gauge Diameter Range
0.5101 in to 0.6350 in
Diameter Increment
0.0005 in
Dimension Type
Inch
Diameter Range
0.5010 in to 0.6255 in
Diameter Sub-Range
0.5755 in to 0.6000 in

Description

The VERMONT GAGE 911158100 Class ZZ Go Pin Gauge is a cylindrical pin gage that can measure the diameter of round holes within +.0002/-.0000 in.. This black oxide go pin gauge measures 0.5810 in. in diameter and has an overall length of 2 in.. The go pin gage has a tolerance of +/-0.00020 in.. It is made from steel, making it both durable and easy to clean. With its cylindrical shape, this plus go pin gage is versatile enough to be used for many applications. Whether you're looking for a plus or minus class ZZ go pin gage, the VERMONT GAGE 911158100 will help ensure accurate measurements are taken every time.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.