Zoro Homepage

Pin Gage, Plus, 0.840 In, Black

  • Mfr # 911184000

  • Zoro # G2333865


product price: $12.09
/ea

Key Features

Material
Steel
Tolerance
0.00020 in
Application
Measures hole sizes within +.0002/-.0000 in
Includes
Certificate of Accuracy with NIST Traceability
Overall Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
911184000
Zoro #
G2333865
UPC #
662631911379
Country of Origin
United States

Dimensions

Overall Length
2 in
Diameter
0.8400 in
Length (In.)
2"
Gage Diameter Range
0.7601" to 1.0000"
Width (In.)
0.840
Nominal Size
0.840"
Gauge Diameter Range
0.7601 in to 1.0000 in
Diameter Sub-Range
0.8330 in to 0.8500 in
Diameter Increment
0.0005 in
Diameter Range
0.8330 in to 0.9165 in
Dimension Type
Inch

Details

Item
Class ZZ Go Pin Gauge
Material
Steel
Tolerance
0.00020 in
Application
Measures hole sizes within +.0002/-.0000 in
Includes
Certificate of Accuracy with NIST Traceability
Type
Go (Plus)
Grade
Class ZZ
Meets/Exceeds
ISO 17025:2005 by A2LA
Shape
Cylindrical
Finish
Black Oxide
Measuring Range (In.)
0.840
Class
ZZ
Accuracy (In.)
+0.0002/-0.0000
Gauge Type
Go (Plus)
Hardness
RC 60/65
Long Form Calibration Certificate
No
Surface Finish
10 Microinch or Better
Standards
ISO 17025
Tolerance Class
ZZ
Included Certification
Certificate of Accuracy with NIST Traceability

Description

Class ZZ Go Pin Gauge, Material Steel, Finish Black Oxide, Diameter 0.8400 in, Diameter Increment 0.0005 in, Diameter Range 0.8330 in to 0.9165 in, Diameter Sub-Range 0.8330 in to 0.8500 in, Dimension Type Inch, Gauge Type Go (Plus), Included Certification Certificate of Accuracy with NIST Traceability, Surface Finish 10 Microinch or Better, Tolerance 0.00020 in, Tolerance Class ZZ, Hardness RC 60/65, Long Form Calibration Certificate No, Overall Length 2 in, Standards ISO 17025

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.