Zoro Homepage

Pin Gage, Plus, 0.844 In, Black

  • Mfr # 911184400

  • Zoro # G2333829


product price: $10.89
/ea

Key Features

Material
Steel
Tolerance
0.00020 in
Application
Measures hole sizes within +.0002/-.0000 in
Includes
Certificate of Accuracy with NIST Traceability
Overall Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
911184400
Zoro #
G2333829
UPC #
662631911416
Country of Origin
United States

Dimensions

Overall Length
2 in
Diameter
0.8440 in
Gage Diameter Range
0.7601" to 1.0000"
Nominal Size
0.844"
Width (In.)
0.844
Length (In.)
2"
Gauge Diameter Range
0.7601 in to 1.0000 in
Diameter Increment
0.0005 in
Dimension Type
Inch
Diameter Range
0.8330 in to 0.9165 in
Diameter Sub-Range
0.8330 in to 0.8500 in

Description

Class ZZ Go Pin Gauge, Material Steel, Finish Black Oxide, Diameter 0.8440 in, Diameter Increment 0.0005 in, Diameter Range 0.8330 in to 0.9165 in, Diameter Sub-Range 0.8330 in to 0.8500 in, Dimension Type Inch, Gauge Type Go (Plus), Included Certification Certificate of Accuracy with NIST Traceability, Surface Finish 10 Microinch or Better, Tolerance 0.00020 in, Tolerance Class ZZ, Hardness RC 60/65, Long Form Calibration Certificate No, Overall Length 2 in, Standards ISO 17025

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.