Zoro Homepage

Pin Gage, Plus, 0.863 In, Black

  • Mfr # 911186300

  • Zoro # G2333637


product price: $11.39
/ea

Key Features

Material
Steel
Tolerance
0.00020 in
Application
Measures hole sizes within +.0002/-.0000 in
Includes
Certificate of Accuracy with NIST Traceability
Overall Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
911186300
Zoro #
G2333637
UPC #
662631911607
Country of Origin
United States

Dimensions

Overall Length
2 in
Gage Diameter Range
0.7601" to 1.0000"
Nominal Size
0.863"
Length (In.)
2"
Width (In.)
0.863
Diameter
0.8630 in
Gauge Diameter Range
0.7601 in to 1.0000 in
Diameter Increment
0.0005 in
Diameter Range
0.8330 in to 0.9165 in
Diameter Sub-Range
0.8505 in to 0.8750 in
Dimension Type
Inch

Description

Class ZZ Go Pin Gauge, Material Steel, Finish Black Oxide, Diameter 0.8630 in, Diameter Increment 0.0005 in, Diameter Range 0.8330 in to 0.9165 in, Diameter Sub-Range 0.8505 in to 0.8750 in, Dimension Type Inch, Gauge Type Go (Plus), Included Certification Certificate of Accuracy with NIST Traceability, Surface Finish 10 Microinch or Better, Tolerance 0.00020 in, Tolerance Class ZZ, Hardness RC 60/65, Long Form Calibration Certificate No, Overall Length 2 in, Standards ISO 17025

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.