Zoro Homepage

Pin Gage, Plus, 0.866 In, Black

  • Mfr # 911186600

  • Zoro # G2333600


product price: $10.89
/ea

Key Features

Material
Steel
Tolerance
0.00020 in
Application
Measures hole sizes within +.0002/-.0000 in
Includes
Certificate of Accuracy with NIST Traceability
Overall Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
911186600
Zoro #
G2333600
UPC #
662631911638
Country of Origin
United States

Dimensions

Overall Length
2 in
Width (In.)
0.866
Length (In.)
2"
Nominal Size
0.866"
Diameter
0.8660 in
Gage Diameter Range
0.7601" to 1.0000"
Gauge Diameter Range
0.7601 in to 1.0000 in
Diameter Increment
0.0005 in
Dimension Type
Inch
Diameter Sub-Range
0.8505 in to 0.8750 in
Diameter Range
0.8330 in to 0.9165 in

Details

Item
Class ZZ Go Pin Gauge
Material
Steel
Tolerance
0.00020 in
Application
Measures hole sizes within +.0002/-.0000 in
Includes
Certificate of Accuracy with NIST Traceability
Type
Go (Plus)
Accuracy (In.)
+0.0002/-0.0000
Meets/Exceeds
ISO 17025:2005 by A2LA
Grade
Class ZZ
Shape
Cylindrical
Class
ZZ
Finish
Black Oxide
Measuring Range (In.)
0.866
Gauge Type
Go (Plus)
Long Form Calibration Certificate
No
Hardness
RC 60/65
Tolerance Class
ZZ
Included Certification
Certificate of Accuracy with NIST Traceability
Surface Finish
10 Microinch or Better
Standards
ISO 17025

Description

Class ZZ Go Pin Gauge, Material Steel, Finish Black Oxide, Diameter 0.8660 in, Diameter Increment 0.0005 in, Diameter Range 0.8330 in to 0.9165 in, Diameter Sub-Range 0.8505 in to 0.8750 in, Dimension Type Inch, Gauge Type Go (Plus), Included Certification Certificate of Accuracy with NIST Traceability, Surface Finish 10 Microinch or Better, Tolerance 0.00020 in, Tolerance Class ZZ, Hardness RC 60/65, Long Form Calibration Certificate No, Overall Length 2 in, Standards ISO 17025

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.