Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pin Gage, Plus, 0.869 In, Black

  • Mfr # 911186900

  • Zoro # G2333576


product price: $10.89
/ea

Key Features

Material
Steel
Tolerance
0.00020 in
Application
Measures hole sizes within +.0002/-.0000 in
Includes
Certificate of Accuracy with NIST Traceability
Overall Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
911186900
Zoro #
G2333576
UPC #
662631911669
Country of Origin
United States

Dimensions

Overall Length
2 in
Length (In.)
2"
Diameter
0.8690 in
Gage Diameter Range
0.7601" to 1.0000"
Width (In.)
0.869
Nominal Size
0.869"
Gauge Diameter Range
0.7601 in to 1.0000 in
Diameter Range
0.8330 in to 0.9165 in
Diameter Sub-Range
0.8505 in to 0.8750 in
Dimension Type
Inch
Diameter Increment
0.0005 in

Details

Item
Class ZZ Go Pin Gauge
Material
Steel
Tolerance
0.00020 in
Application
Measures hole sizes within +.0002/-.0000 in
Includes
Certificate of Accuracy with NIST Traceability
Type
Go (Plus)
Measuring Range (In.)
0.869
Grade
Class ZZ
Class
ZZ
Finish
Black Oxide
Accuracy (In.)
+0.0002/-0.0000
Shape
Cylindrical
Meets/Exceeds
ISO 17025:2005 by A2LA
Surface Finish
10 Microinch or Better
Gauge Type
Go (Plus)
Standards
ISO 17025
Hardness
RC 60/65
Tolerance Class
ZZ
Included Certification
Certificate of Accuracy with NIST Traceability
Long Form Calibration Certificate
No

Description

Class ZZ Go Pin Gauge, Material Steel, Finish Black Oxide, Diameter 0.8690 in, Diameter Increment 0.0005 in, Diameter Range 0.8330 in to 0.9165 in, Diameter Sub-Range 0.8505 in to 0.8750 in, Dimension Type Inch, Gauge Type Go (Plus), Included Certification Certificate of Accuracy with NIST Traceability, Surface Finish 10 Microinch or Better, Tolerance 0.00020 in, Tolerance Class ZZ, Hardness RC 60/65, Long Form Calibration Certificate No, Overall Length 2 in, Standards ISO 17025

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.