Zoro Homepage

Pin Gage, Plus, 0.952 In, Black

  • Mfr # 911195200

  • Zoro # G2324397


product price: $11.89
/ea

Key Features

Material
Steel
Tolerance
0.00020 in
Application
Measures hole sizes within +.0002/-.0000 in
Includes
Certificate of Accuracy with NIST Traceability
Overall Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
911195200
Zoro #
G2324397
UPC #
662631912499
Country of Origin
United States

Dimensions

Overall Length
2 in
Width (In.)
0.952
Diameter
0.9520 in
Length (In.)
2"
Nominal Size
0.952"
Gage Diameter Range
0.7601" to 1.0000"
Gauge Diameter Range
0.7601 in to 1.0000 in
Diameter Sub-Range
0.9505 in to 1.0005 in
Dimension Type
Inch
Diameter Increment
0.0005 in
Diameter Range
0.9170 in to 1.0005 in

Details

Item
Class ZZ Go Pin Gauge
Material
Steel
Tolerance
0.00020 in
Application
Measures hole sizes within +.0002/-.0000 in
Includes
Certificate of Accuracy with NIST Traceability
Type
Go (Plus)
Measuring Range (In.)
0.952
Shape
Cylindrical
Grade
Class ZZ
Class
ZZ
Accuracy (In.)
+0.0002/-0.0000
Meets/Exceeds
ISO 17025:2005 by A2LA
Finish
Black Oxide
Standards
ISO 17025
Hardness
RC 60/65
Surface Finish
10 Microinch or Better
Gauge Type
Go (Plus)
Included Certification
Certificate of Accuracy with NIST Traceability
Tolerance Class
ZZ
Long Form Calibration Certificate
No

Description

The Class ZZ Go Pin Gauge is the tool you need to ensure that your components are properly sized. It comes in a black oxide finish and is made from steel. The pin gauge has a 0.9520 in. diameter, with tolerances of +/-0.00020 in.. With an overall length of 2 in., this cylindrical go pin gage ensures precise measurements within +.0002/-.0000 in.. It can be used for gauging hole sizes as well as locating holes on the same plane or on different planes, thanks to its class ZZ grade level. If you want to ensure that your components fit perfectly together, the Class ZZ Go Pin Gauge will be your go-to measuring device.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.