Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pin Gage, Plus, Class ZZ, 0.24mm

  • Mfr # 112100240

  • Zoro # G2587439


product price: $5.39
/ea
Sold in multiples of 2 for $10.78

Key Features

Material
Steel
Tolerance
0.005 mm
Application
Measures hole sizes within +.005/-.000 in
Includes
Certificate of Accuracy with NIST Traceability
Overall Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
112100240
Zoro #
G2587439
UPC #
662631050221
Country of Origin
United States

Dimensions

Overall Length
2 in
Height (In.)
2
Gage Diameter Range
0.1801" to 0.2810"
Length (In.)
2
Width (In.)
0.0100
Diameter
0.24mm
Nominal Size
0.24mm
Gauge Diameter Range
0.1801 in to 0.2810 in
Diameter Increment
0.01 mm
Diameter Sub-Range
0.20mm to 0.49mm
Dimension Type
Metric
Diameter Range
0.20mm to 1.29mm

Details

Item
Class ZZ Go Pin Gauge
Material
Steel
Tolerance
0.005 mm
Application
Measures hole sizes within +.005/-.000 in
Includes
Certificate of Accuracy with NIST Traceability
Type
Go (Plus)
Grade
Class ZZ
Class
ZZ
Meets/Exceeds
ISO 17025:2005 by A2LA
Measuring Range (In.)
0.24mm
Shape
Cylindrical
Finish
Uncoated Steel
Holes
0
Accuracy (In.)
+0.0002/-0.0000
Long Form Calibration Certificate
No
Surface Finish
10 Microinch or Better
Gauge Type
Go (Plus)
Tolerance Class
ZZ
Standards
ISO 17025
Included Certification
Certificate of Accuracy with NIST Traceability
Hardness
RC 60/65

Description

Class ZZ Go Pin Gauge, Material Steel, Finish Uncoated Steel, Diameter 0.24mm, Diameter Increment 0.01 mm, Diameter Range 0.20mm to 1.29mm, Diameter Sub-Range 0.20mm to 0.49mm, Dimension Type Metric, Gauge Type Go (Plus), Included Certification Certificate of Accuracy with NIST Traceability, Surface Finish 10 Microinch or Better, Tolerance 0.005 mm, Tolerance Class ZZ, Hardness RC 60/65, Long Form Calibration Certificate No, Overall Length 2 in, Standards ISO 17025

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.