Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pin Gage, Plus, Class ZZ, 10.92mm

  • Mfr # 112110920

  • Zoro # G9984040


product price: $4.89
/ea
Sold in multiples of 5 for $24.45

Key Features

Material
Tool Steel; Rc 60/65
Tolerance
+.005/-.000
Application
Measures hole sizes within +.005/-.000"
Includes
Certificate of Accuracy with NIST Traceability
Overall Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
112110920
Zoro #
G9984040
UPC #
662631055561
Country of Origin
United States

Dimensions

Overall Length
2 in
Diameter
10.92

Details

Item
Pin Gage
Material
Tool Steel; Rc 60/65
Tolerance
+.005/-.000
Application
Measures hole sizes within +.005/-.000"
Includes
Certificate of Accuracy with NIST Traceability
Type
Go (Plus)
Class
ZZ
Finish
Steel - 10 Microfinish or Better

Description

Pin Gage, Material Tool Steel; Rc 60/65, Finish Steel - 10 Microfinish or Better, Diameter 10.92, Tolerance +.005/-.000, Overall Length 2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.