Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pin Gage, Plus, Class ZZ, 11.07mm

  • Mfr # 112311070

  • Zoro # G9984025


product price: $5.15
/ea
Sold in multiples of 5 for $25.75

Key Features

Material
Tool Steel; Rc 60/65
Tolerance
+.005/-.000
Application
Measures hole sizes within +.005/-.000"
Includes
Certificate of Accuracy with NIST Traceability
Overall Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
112311070
Zoro #
G9984025
UPC #
662631083137
Country of Origin
United States

Dimensions

Overall Length
2 in
Diameter
11.07

Details

Item
Pin Gage
Material
Tool Steel; Rc 60/65
Tolerance
+.005/-.000
Application
Measures hole sizes within +.005/-.000"
Includes
Certificate of Accuracy with NIST Traceability
Type
Go (Plus)
Finish
Steel - 10 Microfinish or Better
Class
ZZ

Description

Pin Gage, Material Tool Steel; Rc 60/65, Finish Steel - 10 Microfinish or Better, Diameter 11.07, Tolerance +.005/-.000, Overall Length 2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.