Zoro Homepage

Pin Gage, Plus, Class ZZ, 4.67mm

  • Mfr # 112304670

  • Zoro # G2587265


product price: $4.09
/ea
Sold in multiples of 2 for $8.18

Key Features

Material
Steel
Tolerance
0.005 mm
Application
Measures hole sizes within +.005/-.000 in
Includes
Certificate of Accuracy with NIST Traceability
Overall Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
112304670
Zoro #
G2587265
UPC #
662631079932
Country of Origin
United States

Dimensions

Overall Length
2 in
Nominal Size
4.67mm
Length (In.)
2
Diameter
4.67mm
Width (In.)
0.1800
Height (In.)
2
Diameter Sub-Range
4.50mm to 4.99mm
Diameter Range
1.30mm to 9.99mm
Dimension Type
Metric
Diameter Increment
0.01 mm

Details

Item
Class ZZ Go Pin Gauge
Material
Steel
Tolerance
0.005 mm
Application
Measures hole sizes within +.005/-.000 in
Includes
Certificate of Accuracy with NIST Traceability
Type
Go (Plus)
Holes
0
Accuracy (In.)
+0.0002/-0.0000
Shape
Cylindrical
Measuring Range (In.)
4.67mm
Grade
Class ZZ
Class
ZZ
Meets/Exceeds
ISO 17025:2005 by A2LA
Finish
Uncoated Steel
Standards
ISO 17025
Gauge Type
Go (Plus)
Hardness
RC 60/65
Tolerance Class
ZZ
Surface Finish
10 Microinch or Better
Long Form Calibration Certificate
No
Included Certification
Certificate of Accuracy with NIST Traceability

Description

Class ZZ Go Pin Gauge, Material Steel, Finish Uncoated Steel, Diameter 4.67mm, Diameter Increment 0.01 mm, Diameter Range 1.30mm to 9.99mm, Diameter Sub-Range 4.50mm to 4.99mm, Dimension Type Metric, Gauge Type Go (Plus), Included Certification Certificate of Accuracy with NIST Traceability, Surface Finish 10 Microinch or Better, Tolerance 0.005 mm, Tolerance Class ZZ, Hardness RC 60/65, Long Form Calibration Certificate No, Overall Length 2 in, Standards ISO 17025

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.