Pin Gage Set, Minus, 0.006-0.060 In, Black

  • Mfr # 901200100

  • Zoro # G2906163


product price:  $139.99
/ea
Free Shipping & Returns

Key Features

Material
Tool Steel
Tolerance
+/-0.00020 in
Application
in Measures hole sizes within +.0000/-.0002 in
Includes
Certificate of Accuracy with NIST traceability
Overall Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
901200100
Zoro #
G2906163
UPC #
662631900311
Country of Origin
United States

Dimensions

Overall Length
2 in
Width (In.)
various
Length (In.)
2
Nominal Size
0.006 to 0.060"
Diameter Range
0.0060 in to 0.0600 in
Diameter Increment
0.001 in
Dimension Type
Inch
Set Diameter Range - Maximum
0.06 in
Set Diameter Range - Minimum
0.006 in

Details

Item
Black Oxide-Coated Pin Gauge Set
Material
Tool Steel
Tolerance
+/-0.00020 in
Application
in Measures hole sizes within +.0000/-.0002 in
Includes
Certificate of Accuracy with NIST traceability
Type
Minus
Meets/Exceeds
ISO 17025:2005 by A2LA
Shape
Cylindrical
Increments (In.)
0.0010
Grade
Class ZZ
Measuring Range
0.006 in to 0.060 in
Accuracy (In.)
+0.0000/-0.0002
Finish
Black Oxide
Measuring Range (In.)
0.006 to 0.060
Class
ZZ
Standards
ISO 17025:2005
Tolerance Class
ZZ
Gauge Type
No-Go (Minus)
Hardness
RC 60/65
Included Certification
Certificate of Accuracy
Long Form Calibration Certificate
No
Surface Finish
Uncoated
Number of Gauges
55
Includes Handle
No
Number of Drawers
1

Description

Black Oxide-Coated Pin Gauge Set, Material Tool Steel, Finish Black Oxide, Diameter Increment 0.001 in, Diameter Range 0.0060 in to 0.0600 in, Gauge Type No-Go (Minus), Number of Gauges 55, Overall Length 2 in, Surface Finish Uncoated, Tolerance +/-0.00020 in, Tolerance Class ZZ, Hardness RC 60/65, Included Certification Certificate of Accuracy, Includes Handle No, Long Form Calibration Certificate No, Number of Drawers 1, Standards ISO 17025:2005, Dimension Type Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.