Zoro Homepage

Pin Gage Set, Minus, Class ZZ, 190 Pcs

  • Mfr # 101200400

  • Zoro # G0397595


product price: $219.99
/ea
Free Shipping & Returns

Key Features

Material
Tool Steel
Tolerance
+/-0.00020 in
Application
in Measures hole sizes within +.0000/-.0002 in
Includes
Certificate of Accuracy with NIST traceability
Overall Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
101200400
Zoro #
G0397595
UPC #
662631002121
Country of Origin
United States

Dimensions

Overall Length
2 in
Width (In.)
various
Nominal Size
0.0610 to 0.2500"
Height (In.)
2
Length (In.)
2
Diameter Increment
0.001 in
Diameter Range
0.0610 in to 0.2500 in
Dimension Type
Inch
Set Diameter Range - Maximum
0.25 in
Set Diameter Range - Minimum
0.061 in

Details

Item
Pin Gauge Set
Material
Tool Steel
Tolerance
+/-0.00020 in
Application
in Measures hole sizes within +.0000/-.0002 in
Includes
Certificate of Accuracy with NIST traceability
Type
Minus
Measuring Range
0.0610 in to 0.2500 in
Increments (In.)
0.0010
Accuracy (In.)
+0.0000/-0.0002
Grade
Class ZZ
Finish
Uncoated
Meets/Exceeds
ISO 17025:2005 by A2LA
Shape
Cylindrical
Measuring Range (In.)
0.0610 to 0.2500
Holes
0
Class
ZZ
Included Certification
Certificate of Accuracy
Tolerance Class
ZZ
Standards
ISO 17025:2005
Long Form Calibration Certificate
No
Surface Finish
Uncoated
Number of Gauges
190
Gauge Type
No-Go (Minus)
Hardness
RC 60/65
Number of Drawers
1
Includes Handle
No

Description

Pin Gauge Set, Material Tool Steel, Finish Uncoated, Diameter Increment 0.001 in, Diameter Range 0.0610 in to 0.2500 in, Gauge Type No-Go (Minus), Number of Gauges 190, Overall Length 2 in, Surface Finish Uncoated, Tolerance +/-0.00020 in, Tolerance Class ZZ, Hardness RC 60/65, Included Certification Certificate of Accuracy, Includes Handle No, Long Form Calibration Certificate No, Number of Drawers 1, Standards ISO 17025:2005, Dimension Type Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.