Zoro Homepage

Pin Gage Set, Minus, Class ZZ, 250 Pcs

  • Mfr # 101200500

  • Zoro # G0397586


product price: $329.99
/ea
Free Shipping & Returns

Key Features

Material
Tool Steel
Tolerance
+/-0.00020 in
Application
in Measures hole sizes within +.0000/-.0002 in
Includes
Certificate of Accuracy with NIST traceability
Overall Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
101200500
Zoro #
G0397586
UPC #
662631002152
Country of Origin
United States

Dimensions

Overall Length
2 in
Height (In.)
2
Length (In.)
2
Width (In.)
various
Nominal Size
0.2510 to 0.5000"
Diameter Increment
0.001 in
Dimension Type
Inch
Diameter Range
0.2510 in to 0.5000 in
Set Diameter Range - Minimum
0.251 in
Set Diameter Range - Maximum
0.5 in

Details

Item
Pin Gauge Set
Material
Tool Steel
Tolerance
+/-0.00020 in
Application
in Measures hole sizes within +.0000/-.0002 in
Includes
Certificate of Accuracy with NIST traceability
Type
Minus
Shape
Cylindrical
Meets/Exceeds
ISO 17025:2005 by A2LA
Class
ZZ
Measuring Range
0.251 in to 0.500 in
Increments (In.)
0.0010
Holes
0
Finish
Uncoated
Accuracy (In.)
+0.0000/-0.0002
Grade
Class ZZ
Measuring Range (In.)
0.2510 to 0.5000
Hardness
RC 60/65
Long Form Calibration Certificate
No
Included Certification
Certificate of Accuracy
Tolerance Class
ZZ
Number of Gauges
250
Surface Finish
Uncoated
Gauge Type
No-Go (Minus)
Standards
ISO 17025:2005
Includes Handle
No
Number of Drawers
1

Description

This Vermont Gage 101200500 Pin Gage Set is a quality gauge block set that comes with 250 pieces of 0.2510 to 0.5000" pin gages in minus class ZZ. It is ideal for measuring hole sizes within +.0000/-.0002 in tolerance range and offers excellent durability thanks to its tool steel construction. This pin gage set can measure hole sizes within the plus or minus.0002" tolerances, making it suitable for use in inspection work involving all types of precision parts, tools and instruments. The Class ZZ pin gages are made from high-quality tool steel material for added durability and extended life span. These cylindrical shaped pin gages come with a length of 2 inches each for easy handling when measuring different components on machines or equipment during assembly processes. If you are looking for a quality product that can meet your inspection needs, then this Vemont Gage Pin Gauge Set is definitely worth checking out.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.