Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pin Gage Set, Plus, 0.833-0.916 In, Black

  • Mfr # 901100900

  • Zoro # G8319692


product price: $769.99
/ea
Free Shipping & Returns

Key Features

Material
Tool Steel
Tolerance
+/-0.00020 in
Application
in Measures hole sizes within +.0002/-.0000 in
Includes
Certificate of Accuracy with NIST traceability
Overall Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
901100900
Zoro #
G8319692
UPC #
662631900090
Country of Origin
United States

Dimensions

Overall Length
2 in
Width (In.)
various
Nominal Size
0.833 to 0.916"
Length (In.)
2"
Dimension Type
Inch
Diameter Range
0.8330 in to 0.9160 in
Diameter Increment
0.001 in
Set Diameter Range - Minimum
0.833 in
Set Diameter Range - Maximum
0.916 in

Details

Item
Black Oxide-Coated Pin Gauge Set
Material
Tool Steel
Tolerance
+/-0.00020 in
Application
in Measures hole sizes within +.0002/-.0000 in
Includes
Certificate of Accuracy with NIST traceability
Type
Plus
Measuring Range
0.833 in to 0.916 in
Meets/Exceeds
ISO 17025:2005 by A2LA
Shape
Cylindrical
Class
ZZ
Measuring Range (In.)
0.833 to 0.916
Increments (In.)
0.0010
Finish
Black Oxide
Accuracy (In.)
+0.0002/-0.0000
Grade
Class ZZ
Hardness
RC 60/65
Long Form Calibration Certificate
No
Gauge Type
Go (Plus)
Included Certification
Certificate of Accuracy
Number of Gauges
84
Standards
ISO 17025:2005
Surface Finish
Uncoated
Tolerance Class
ZZ
Number of Drawers
1
Includes Handle
No

Description

Black Oxide-Coated Pin Gauge Set, Material Tool Steel, Finish Black Oxide, Diameter Increment 0.001 in, Diameter Range 0.8330 in to 0.9160 in, Gauge Type Go (Plus), Number of Gauges 84, Overall Length 2 in, Surface Finish Uncoated, Tolerance +/-0.00020 in, Tolerance Class ZZ, Hardness RC 60/65, Included Certification Certificate of Accuracy, Includes Handle No, Long Form Calibration Certificate No, Number of Drawers 1, Standards ISO 17025:2005, Dimension Type Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.