Pin Gage Set, Plus, 0.917-1.000 In, Black

  • Mfr # 901101000

  • Zoro # G7841285


product price:  $799.99
/ea
Free Shipping & Returns

Key Features

Material
Tool Steel
Tolerance
+/-0.00020 in
Application
in Measures hole sizes within +.0002/-.0000 in
Includes
Certificate of Accuracy with NIST traceability
Overall Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
901101000
Zoro #
G7841285
UPC #
662631900106
Country of Origin
United States

Dimensions

Overall Length
2 in
Width (In.)
various
Length (In.)
2"
Nominal Size
0.917 to 1.000"
Dimension Type
Inch
Diameter Range
0.9170 in to 1.0000 in
Diameter Increment
0.001 in
Set Diameter Range - Minimum
0.917 in
Set Diameter Range - Maximum
1 in

Details

Item
Black Oxide-Coated Pin Gauge Set
Material
Tool Steel
Tolerance
+/-0.00020 in
Application
in Measures hole sizes within +.0002/-.0000 in
Includes
Certificate of Accuracy with NIST traceability
Type
Plus
Measuring Range (In.)
0.917 to 1.000
Shape
Cylindrical
Class
ZZ
Accuracy (In.)
+0.0002/-0.0000
Finish
Black Oxide
Increments (In.)
0.0010
Grade
Class ZZ
Meets/Exceeds
ISO 17025:2005 by A2LA
Measuring Range
0.917 in to 1.000 in
Standards
ISO 17025:2005
Hardness
RC 60/65
Long Form Calibration Certificate
No
Tolerance Class
ZZ
Surface Finish
Uncoated
Number of Gauges
84
Gauge Type
Go (Plus)
Included Certification
Certificate of Accuracy
Number of Drawers
1
Includes Handle
No

Description

Black Oxide-Coated Pin Gauge Set, Material Tool Steel, Finish Black Oxide, Diameter Increment 0.001 in, Diameter Range 0.9170 in to 1.0000 in, Gauge Type Go (Plus), Number of Gauges 84, Overall Length 2 in, Surface Finish Uncoated, Tolerance +/-0.00020 in, Tolerance Class ZZ, Hardness RC 60/65, Included Certification Certificate of Accuracy, Includes Handle No, Long Form Calibration Certificate No, Number of Drawers 1, Standards ISO 17025:2005, Dimension Type Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.