Zoro Homepage

Pin Gage Set, Plus, 10-13.98mm, Black

  • Mfr # 902100400

  • Zoro # G7863371


product price: $349.99
/ea
Free Shipping & Returns

Key Features

Material
Tool Steel
Tolerance
+/-0.00020 in
Application
in Measures hole sizes within +.0002/-.0000 in
Includes
Certificate of Accuracy with NIST traceability
Overall Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
902100400
Zoro #
G7863371
UPC #
662631901165
Country of Origin
United States

Dimensions

Overall Length
2 in
Width (In.)
various
Nominal Size
10.00 to 13.98mm
Length (In.)
2"
Diameter Range
10.00 to 13.98 mm
Diameter Increment
0.02 mm
Dimension Type
Metric
Set Diameter Range - Minimum
10 mm
Set Diameter Range - Maximum
13.98 mm

Details

Item
Black Oxide-Coated Pin Gauge Set
Material
Tool Steel
Tolerance
+/-0.00020 in
Application
in Measures hole sizes within +.0002/-.0000 in
Includes
Certificate of Accuracy with NIST traceability
Type
Plus
Measuring Range (In.)
10.00 to 13.98mm
Shape
Cylindrical
Finish
Black Oxide
Meets/Exceeds
ISO 17025:2005 by A2LA
Measuring Range
10.00 to 13.98mm
Increments (In.)
0.0008
Class
ZZ
Accuracy (In.)
+0.005mm/-0.000mm
Grade
Class ZZ
Standards
ISO 17025:2005
Long Form Calibration Certificate
No
Number of Gauges
200
Hardness
RC 60/65
Gauge Type
Go (Plus)
Included Certification
Certificate of Accuracy
Tolerance Class
ZZ
Surface Finish
Uncoated
Includes Handle
No
Number of Drawers
1

Description

Black Oxide-Coated Pin Gauge Set, Material Tool Steel, Finish Black Oxide, Diameter Increment 0.02 mm, Diameter Range 10.00 to 13.98 mm, Gauge Type Go (Plus), Number of Gauges 200, Overall Length 2 in, Surface Finish Uncoated, Tolerance +/-0.00020 in, Tolerance Class ZZ, Hardness RC 60/65, Included Certification Certificate of Accuracy, Includes Handle No, Long Form Calibration Certificate No, Number of Drawers 1, Standards ISO 17025:2005, Dimension Type Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.