Zoro Homepage

Pin Gage Set, Plus, 1.30-4.98mm, Black

  • Mfr # 902100200

  • Zoro # G2043614


product price: $279.99
/ea
Free Shipping & Returns

Key Features

Material
Tool Steel
Tolerance
+/-0.00020 in
Application
in Measures hole sizes within +.0002/-.0000 in
Includes
Certificate of Accuracy with NIST traceability
Overall Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
902100200
Zoro #
G2043614
UPC #
662631901141
Country of Origin
United States

Dimensions

Overall Length
2 in
Nominal Size
1.30mm to 4.98mm
Width (In.)
various
Length (In.)
2
Diameter Increment
0.02 mm
Diameter Range
1.30 to 4.98 mm
Dimension Type
Metric
Set Diameter Range - Minimum
1.3 mm
Set Diameter Range - Maximum
4.98 mm

Description

Black Oxide-Coated Pin Gauge Set, Material Tool Steel, Finish Black Oxide, Diameter Increment 0.02 mm, Diameter Range 1.30 to 4.98 mm, Gauge Type Go (Plus), Number of Gauges 185, Overall Length 2 in, Surface Finish Uncoated, Tolerance +/-0.00020 in, Tolerance Class ZZ, Hardness RC 60/65, Included Certification Certificate of Accuracy, Includes Handle No, Long Form Calibration Certificate No, Number of Drawers 1, Standards ISO 17025:2005, Dimension Type Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.