Zoro Homepage

Pin Gage Set, Plus, 5.01-9.99mm, Black

  • Mfr # 902300300

  • Zoro # G0515672


product price: $389.99
/ea
Free Shipping & Returns

Key Features

Material
Tool Steel
Tolerance
+/-0.00020 in
Application
in Measures hole sizes within +.0002/-.0000 in
Includes
Certificate of Accuracy with NIST traceability
Overall Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
902300300
Zoro #
G0515672
UPC #
662631901639
Country of Origin
United States

Dimensions

Overall Length
2 in
Nominal Size
5.01mm to 9.99mm
Length (In.)
2
Width (In.)
various
Diameter Increment
0.02 mm
Dimension Type
Metric
Diameter Range
5.01 to 9.99 mm
Set Diameter Range - Minimum
5.01 mm
Set Diameter Range - Maximum
9.99 mm

Details

Item
Black Oxide-Coated Pin Gauge Set
Material
Tool Steel
Tolerance
+/-0.00020 in
Application
in Measures hole sizes within +.0002/-.0000 in
Includes
Certificate of Accuracy with NIST traceability
Type
Plus
Grade
Class ZZ
Increments (In.)
0.0008
Finish
Black Oxide
Measuring Range
5.01mm-9.99mm
Shape
Cylindrical
Meets/Exceeds
ISO 17025:2005 by A2LA
Measuring Range (In.)
5.01mm-9.99mm
Accuracy (In.)
+0.005mm/-0.000mm
Class
ZZ
Number of Gauges
250
Gauge Type
Go (Plus)
Tolerance Class
ZZ
Surface Finish
Uncoated
Included Certification
Certificate of Accuracy
Standards
ISO 17025:2005
Long Form Calibration Certificate
No
Hardness
RC 60/65
Includes Handle
No
Number of Drawers
1

Description

Black Oxide-Coated Pin Gauge Set, Material Tool Steel, Finish Black Oxide, Diameter Increment 0.02 mm, Diameter Range 5.01 to 9.99 mm, Gauge Type Go (Plus), Number of Gauges 250, Overall Length 2 in, Surface Finish Uncoated, Tolerance +/-0.00020 in, Tolerance Class ZZ, Hardness RC 60/65, Included Certification Certificate of Accuracy, Includes Handle No, Long Form Calibration Certificate No, Number of Drawers 1, Standards ISO 17025:2005, Dimension Type Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.