Pin Gauge Set, Black Oxide, Inch
Mfr # 901300700
Zoro # G816147965
product price: $420.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Overall Length
2 in
Finish
Black Oxide
Tolerance
+/-0.00020 in
Dimension Type
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
901300700
Zoro #
G816147965
UPC #
662631900670
Country of Origin
United States
Dimensions
Overall Length
2 in
Dimension Type
Inch
Set Diameter Range - Maximum
0.7505 in
Set Diameter Range - Minimum
0.6265 in
Diameter Increment
0.0005 in
Details
Material
Steel
Item
Pin Gauges
Finish
Black Oxide
Tolerance
+/-0.00020 in
Gauge Type
Go (Plus)
Tolerance Class
ZZ
Includes Handle
No
Number of Drawers
1
Number of Gauges
125
Surface Finish
10 microinch or better
Included Certification
Certificate of Accuracy
Standards
ISO 17025 Accredited, Non-Accredited Calibration Certified
Hardness
RC 60/65
Long Form Calibration Certificate
Yes
Description
Pin Gauges, Material Steel, Finish Black Oxide, Diameter Increment 0.0005 in, Gauge Type Go (Plus), Number of Gauges 125, Overall Length 2 in, Surface Finish 10 microinch or better, Tolerance +/-0.00020 in, Tolerance Class ZZ, Hardness RC 60/65, Included Certification Certificate of Accuracy, Includes Handle No, Long Form Calibration Certificate Yes, Number of Drawers 1, Standards ISO 17025 Accredited, Non-Accredited Calibration Certified, Dimension Type Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.